Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 23 in.
Mfr # PA2317
Zoro # G3311822
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 23 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2317
- Zoro # G3311822
- UPC # 791440017559
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 23 in |
Width | 12 3/4 in |
Length | 23 in |
Outside Dia. | 12 3/4 in |
Overall Height | 23 in |
Inside Diameter - Bottom | 8 11/32 in |
Outside Diameter - Bottom | 12 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | (2) Gaskets, G25 AF Furnished Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Brockway, Freightliner, GMC, Kenworth, Mack, Peterbilt |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 23 in, Width 12 3/4 in, Length 23 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 120psb5 replacement light bulb lamp, 10PK (120PSB5 EIKO)
- CURT Rnd 7-Way Connector Plug, 58160 (58160)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3315A)
- SUPCO Alligator Clips, PK2 (T1197)
- BALDWIN FILTERS Air Filter, 14-7/32 x 15-17/32 in. (RS3712)
- BALDWIN FILTERS Air Filter, 10 13/16 in H, 4 1/8 in W, 10 13/16 in L, 4 1/8 in Outside Dia (RS3704)
- BALDWIN FILTERS Air Filter, 6 x 4-1/16 in. (PA2064)
- BALDWIN FILTERS Air Filter Element, 1-13/32" Height (PA30141)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- BALDWIN FILTERS Air Filter, 6-13/32 top x 3 in. (PA1648)
- BALDWIN FILTERS Air Filter, 11-23/32 x 23-5/16 in. (RS3998)
- Baldwin Filters Automotive Engine Air Filters