Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 2-3/4 in.
Mfr # PA2010
Zoro # G3598122
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 3/4 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2010
- Zoro # G3598122
- UPC # 791440015500
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/4 in |
Width | 12 3/4 in |
Length | 2 3/4 in |
Outside Dia. | 12 3/4 in |
Outside Diameter - Bottom | 12 3/4 in |
Overall Height | 2 3/4 in |
Inside Diameter - Bottom | 11 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 11 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Compatible Vehicle Make | Chrysler |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 3/4 in, Width 12 3/4 in, Length 2 3/4 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Bead Ster, Rbr, 1 Pc (31439)
- GROTE Straight Connector Conversion, Lead, PK2 (82-9131)
- GAITHER TOOL CO Gaither 10 Liter RAR Bead Bazooka (GAIGBB10L2)
- SPICER Drive Shaft Nut; 1.250-18, 231502 (231502)
- BALDWIN FILTERS Air Filter, 8-1/32 x 4-3/16 in. (PA2100)
- BALDWIN FILTERS Air Filter, Panel, 7-9/32" H, 8-13/32" W (PA32003)
- BALDWIN FILTERS Outer Air Filter, 12-1/2 x 27-1/16 in. (PA2744)
- BALDWIN FILTERS Air Filter, 15 x 2-9/16 in. (PA1960)
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701)
- BALDWIN FILTERS Air Filter, 2-7/8 to 4 x 2-1/16 in. (PA4551)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-5/32 in. (PA1780)
- Baldwin Filters Automotive Engine Air Filters