Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 17 in.
Mfr # PA2571
Zoro # G5820026
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2571
- Zoro # G5820026
- UPC # 791440020412
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 in |
Width | 12 3/4 in |
Length | 17 in |
Outside Dia. | 12 3/4 in |
Overall Height | 17 in |
Overall Width | 12 3/4 in |
Overall Length | 17 in |
Outside Diameter | 12 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | (2) Attached Gaskets, G25-AF Included |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 in, Width 12 3/4 in, Length 17 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDSLIDE 7"X44" 2Pc Bedbin Kit Over The Wheel Wells, BSA-SKB (BSA-SKB)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 85208 White Plastic Funnel (435922)
- HOLLAND BAR STOOL CO 29 x 8 Ole' Miss Tire Cover (TCFMssppUBK)
- DONALDSON Air Filter, Primary Finned, P181063 (P181063)
- BALDWIN FILTERS Air Filter, Radial Seal Air Element (RS30236)
- BALDWIN FILTERS Air Filter, 5-15/16 x 18-3/8 in. (PA2462)
- BALDWIN FILTERS Air Filter, 9-25/32 x 19-7/16 in. (PA3493)
- BALDWIN FILTERS Air Filter, 8-13/32 x 15-19/32 in. (RS5435)
- BALDWIN FILTERS Air Filter, 8-1/32 x 10-15/16 in. (PA3956)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-1/4 in. (PA642)
- PUR Air Filter, For Porsche Cayenne Audi Q7 Volkswagen Touareg Land Rover Range, 2PK (K57-100205)
- Baldwin Filters Automotive Engine Air Filters