Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 15 in.
Mfr # PA2494
Zoro # G5512175
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2494
- Zoro # G5512175
- UPC # 791440019508
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 in |
Width | 12 3/4 in |
Length | 15 in |
Outside Dia. | 12 3/4 in |
Overall Height | 15 in |
Outside Diameter - Bottom | 12 3/4 in |
Inside Diameter - Bottom | 8 11/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | (2) Gaskets, G25 AF Furnished Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 in, Width 12 3/4 in, Length 15 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-25/32 in. (PA2038)
- WEATHERTECH Front/Rear Side Window Deflectors, 82709 (82709)
- KEEPER Tie-Down 16' Grn 1000# (A47201)
- KEEPER ANCHOR PLATE OVAL 2-3/4"" (89312)
- BALDWIN FILTERS Air Filter, 6-7/8 x 13-7/16 in. (PA2527)
- BALDWIN FILTERS Air Filter, 7-1/32 x 1-7/16 in. (PA2230)
- BALDWIN FILTERS Air Filter, 6 x 3-1/8 in. (PA2067)
- BALDWIN FILTERS Air Filter, 5-11/32 x 2-25/32 in. (PA4428)
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-3/8 in. (PA2351)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- Baldwin Filters Automotive Engine Air Filters