Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 15 in.
Mfr # PA2439
Zoro # G1368771
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 in
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2439
- Zoro # G1368771
- UPC # 791440018891
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 in |
Width | 12 3/4 in |
Length | 15 in |
Outside Dia. | 12 3/4 in |
Overall Height | 15 in |
Inside Diameter - Bottom | 8 11/32 in |
Outside Diameter - Bottom | 12 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets, G25 AF Furnished Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Brockway, Mack |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 in, Width 12 3/4 in, Length 15 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle Hook, 15 Ton (74119)
- TAYLOR MADE DOCK FLOAT 24IN X 48IN X 12IN H (46116)
- GROTE Bracket, Polycarbonate, 5 5/8 In (92511)
- SCHMITT & ONGARO MARINE Ongaro Evo Pro 316 Cast Stainless Steel Steering Wheel - 13.5"Diameter (7241321FG)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-11/32 in. (BT367)
- BALDWIN FILTERS Air Filter, 4-7/8 to 12-7/32 x 7-11/32 in (CA4702)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3510)
- BALDWIN FILTERS Air Filter, Element, Rectangular Design (PA31003)
- BALDWIN FILTERS Air Filter, 4-5/32 x 1-19/32 in. (PA2218)
- BALDWIN FILTERS Air Filter, 12-9/32 x 22-29/32 in. (RS3826)
- PUROLATOR Purolator A35560 PurolatorONE Advanced Air Filter (A35560)
- Baldwin Filters Automotive Engine Air Filters