Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/32 x 8 in.
Mfr # PA2596
Zoro # G5500372
original price:
$51.19
8% off
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 in
- Width 12 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2596
- Zoro # G5500372
- UPC # 791440020696
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 in |
Width | 12 3/32 in |
Length | 8 in |
Outside Dia. | 12 3/32 in |
Overall Height | 8 in |
Inside Diameter - Bottom | 8 11/16 in |
Outside Diameter - Bottom | 12 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Ford, GMC |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 in, Width 12 3/32 in, Length 8 in, Outside Dia. 12 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Boat Hook Three Sided Bristle Brush - Medium Bristle (491080-1)
- ILC Replacement for Philips 35621-2 replacement light bulb lamp (35621-2 PHILIPS)
- LIPPERT 30IN PREMIUM TRIPLE SOLIDSTEP (FITS 29IN - 36IN) (791573)
- THE MAIN RESOURCE Wheel Caliper, Measures 1/2" - 1" (TMRWB309011)
- BALDWIN FILTERS Air Filter, 12-1/2" L, Element Only (RS30220)
- BALDWIN FILTERS Air Filter, 6-5/8 x 1-7/32 in. (PA4018)
- BALDWIN FILTERS Air Filter, 7-15/16 x 3-13/16 in. (PA4781)
- BALDWIN FILTERS Air Filter, 9-25/32 x 25-7/8 in. (PA2721)
- BALDWIN FILTERS Air Filter, 9-3/8 x 2-3/32 in. (PA4429)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-13/32 in. (PA4458)
- BALDWIN FILTERS Air Filter, 7-7/8 x 17-13/32 in. (RS4859)
- Baldwin Filters Automotive Engine Air Filters