Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-31/32 x 18-5/8 in.
Mfr # RS3530XP
Zoro # G5596857
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 18 5/8 in
- Width 12 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3530XP
- Zoro # G5596857
- UPC # 791440090910
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 5/8 in |
Width | 12 31/32 in |
Length | 18 5/8 in |
Outside Dia. | 12 31/32 in |
Overall Height | 18 5/8 in |
Overall Length | 18 5/8 in |
Outside Diameter | 12 31/32 in |
Overall Width | 12 31/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 6-13/16 in (173.0) One End I. Gasket |
Item | Automotive Air Filter |
Description/Special Features | Extreme Performance Nano Radial Seal Outer Air Element |
Type | Element |
Features | Extreme Performance Nano Radial Seal Outer Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 5/8 in, Width 12 31/32 in, Length 18 5/8 in, Outside Dia. 12 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT SecureLatch Channel-Style Lunette Ring (25,000 lbs., 3" I.D.) (48625)
- PLOMBCO 075 oz MC style Plasteel clipon weight (PLO10839)
- BETTER BUILT 72IN BLACK SINGLE LID BOX - LOW PROFILE (79210920)
- FOSS FLOORS Rib Taupe Indoor/Outdoor Rug 6FTx8FT (7P45N80PJ1VH)
- BALDWIN FILTERS Air Filter, 10-31/32 x 19-29/32 in. (RS3952)
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- BALDWIN FILTERS Air Filter, 2-5/32 x 6-1/4 in. (PA4666)
- BALDWIN FILTERS Filter, Oval, 7-19/32" L, 5-3/32" Dia. (CV15004)
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-1/16 in. (PA2332)
- BALDWIN FILTERS Air Filter, 11-11/16" Outside dia. (RS30305)
- PUROLATOR Purolator A24278 PurolatorONE Advanced Air Filter (A24278)
- Baldwin Filters Automotive Engine Air Filters