Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-31/32 x 18-5/8 in.
Mfr # RS3530
Zoro # G1218341
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 18 5/8 in
- Width 12 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3530
- Zoro # G1218341
- UPC # 791440038363
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 5/8 in |
Width | 12 31/32 in |
Length | 18 5/8 in |
Outside Dia. | 12 31/32 in |
Overall Height | 18 5/8 in |
Inside Diameter - Bottom | 6 13/16 in |
Outside Diameter - Bottom | 12 31/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 6 13/16 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | International, John Deere |
Compatible with Manufacturer Model Number | RS3531 |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 5/8 in, Width 12 31/32 in, Length 18 5/8 in, Outside Dia. 12 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS AGCO/NEW HOLLAND/CASE/MCCORMICK EQUIPMEN (57488)
- WIX FILTERS Air Filter - Single, 42961 (42961)
- WIX FILTERS Engine Oil Filter, WL10010 (WL10010)
- SHELL Rotella 15W-40 Diesel Heavy Duty Engine Oil 1 qt (550049483)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-13/32 in. (PA1753-FN)
- BALDWIN FILTERS Air Filter, 12-25/32 x 8-5/32 in. (PA1782)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-15/16 in. (PA3874)
- BALDWIN FILTERS Air Filter, Panel Design, 12 13/32" L (PA10428)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA3867)
- BALDWIN FILTERS Air Filter, 7-7/8 x 18-1/2 in. (RS4672)
- AFTERMARKET 1026131 Air Filter fits International Harvester Fits Massey Ferguson (1026131M92)
- Baldwin Filters Automotive Engine Air Filters