Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-31/32 x 16-7/16 in.
Mfr # RS3740
Zoro # G0614555
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 7/16 in
- Width 12 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3740
- Zoro # G0614555
- UPC # 791440053175
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 7/16 in |
Width | 12 31/32 in |
Length | 16 7/16 in |
Outside Dia. | 12 31/32 in |
Inside Diameter - Bottom | 7 3/4 in |
Outside Diameter - Bottom | 12 31/32 in |
Overall Height | 16 7/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 7/16 in, Width 12 31/32 in, Length 16 7/16 in, Outside Dia. 12 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS SMV Sign, Plastic 14" x16" x0.1" (A-6A68)
- ESCO/EQUIPMENT SUPPLY CO Mount/Demount Tire Tool Kit (90518-100-KIT)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-72008)
- MOBIL 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Amber (104080)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BALDWIN FILTERS Air Filter, 8-3/16 x 1-23/32 in. (PA4437)
- BALDWIN FILTERS Air Filter, 9-9/32 x 17 in. (RS4676)
- BALDWIN FILTERS Air Filter, 9-3/8 x 2-3/32 in. (PA4429)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-3/8 in. (PA1821)
- BALDWIN FILTERS Air Filter, 9-13/16 x 16-1/2 in. (PA3855-FN)
- ACDELCO Element-A/Cl, A3212C (A3212C)
- Baldwin Filters Automotive Engine Air Filters