Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-31/32 x 15-1/4 in.
Mfr # RS3518
Zoro # G1355261
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 1/4 in
- Width 12 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3518
- Zoro # G1355261
- UPC # 791440038431
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/4 in |
Width | 12 31/32 in |
Length | 15 1/4 in |
Outside Dia. | 12 31/32 in |
Outside Diameter - Bottom | 12 31/32 in |
Inside Diameter - Bottom | 6 13/16 in |
Overall Height | 15 1/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 1/4 in, Width 12 31/32 in, Length 15 1/4 in, Outside Dia. 12 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Super Heavy Duty Boat Tow Harness (86749)
- SPRINGFIELD MARINE Springfield 2-3/8" Trac-Lock Locking Seat Mount For Taper-Lock, Plug-In Series or 2-3/8" Series (1100031L1)
- RED HORSE PERFORMANCE -04 (1/4") NPT HEX HEAD PIPE PLUG - BLACK - 2/PKG (932-04-2)
- WALKER EXHAUST Exhaust Intermediate Pipe, 57000 (57000)
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- BALDWIN FILTERS Air Panel Element, 3" H, 11-13/64" L (PA10033)
- BALDWIN FILTERS Air Filter, 7-3/4 x 12-15/16 in. (PA3483)
- BALDWIN FILTERS Oil/Air Separator, 6-13/16 (OAS98002)
- BALDWIN FILTERS Air Filter, 13-11/16" H, 12-1/16" W (RS30225)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- WIX FILTERS Air Filter, 46878 (46878)
- Baldwin Filters Automotive Engine Air Filters