Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-29/32 x 24-1/4 in.
Mfr # PA3606
Zoro # G3123741
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 24 1/4 in
- Width 12 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3606
- Zoro # G3123741
- UPC # 791440037762
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 24 1/4 in |
Width | 12 29/32 in |
Length | 24 1/4 in |
Outside Dia. | 12 29/32 in |
Inside Diameter | 13/32 in |
Overall Height | 24 1/4 in |
Outside Diameter - Bottom | 12 29/32 in |
Inside Diameter - Bottom | 8 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 1/4 in, Width 12 29/32 in, Length 24 1/4 in, Outside Dia. 12 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 9300FDV7 Fuel Demand Valve (9300FDV7)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug Kubota (3100025)
- PETERSON MANUFACTURING Mounts To Side Of License Plate 4 LED (V298C)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G240 (G240)
- BALDWIN FILTERS Air Panel Element, 1-1/2" H, 8-3/4" L (PA10028)
- BALDWIN FILTERS Air Filter, 2-17/32 x 10-1/8 in. (PA2489)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS3935)
- BALDWIN FILTERS Air Filter, 2-7/8 to 4 x 2-1/16 in. (PA4551)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-1/2 in. (PA1634)
- BALDWIN FILTERS Air Filter, 5-7/8 x 1-21/32 in. (PA2164)
- WIX FILTERS Corrugated Style Air, 46937 (46937)
- Baldwin Filters Automotive Engine Air Filters