Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-25/32 x 14-1/4 in.
Mfr # PA3905
Zoro # G5757053
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/4 in
- Width 12 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3905
- Zoro # G5757053
- UPC # 791440057579
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/4 in |
Width | 12 25/32 in |
Length | 14 1/4 in |
Outside Dia. | 12 25/32 in |
Flange Diameter | 15 5/8 in |
Outside Diameter | 12 25/32 in |
Inside Diameter - Bottom | 10 9/32 in |
Outside Diameter - Bottom | 15 5/8 in |
Overall Height | 14 1/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/4 in, Width 12 25/32 in, Length 14 1/4 in, Outside Dia. 12 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOYO 7in4CH Digital Wireless Rearview System (VTC703AHDQ4)
- LISLE Pneumatic Driver for Lisle 41500 (41520)
- IWIS Timing Chain, 50046857 (50046857)
- ATTWOOD MARINE Attwood Clamp-On Portable LED Light Kit - Marine Gray (14190-7)
- BALDWIN FILTERS Air Filter, 12 x 4-13/32 in. (PA4005)
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- BALDWIN FILTERS Air Filter, 5-15/16 x 13-7/8 in. (PA2522)
- BALDWIN FILTERS Air Filter, 5-29/32 x 2 in. (PA4180)
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 20-3/16" L (PA30126)
- WIX FILTERS Corrugated Style Air, 49557 (49557)
- Baldwin Filters Automotive Engine Air Filters