Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 12-19/32in. L x 5-1/8in. W
Mfr # PA30006
Zoro # G0383105
original price:
$46.49
9% off
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 1 7/8 in
- Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30006
- Zoro # G0383105
- UPC # 791440096790
- Country of Origin Germany
- Category Cabin Air Filters
Dimensions
Height | 1 7/8 in |
Width | 5 1/8 in |
Length | 12 19/32 in |
Overall Height | 1 7/8 in |
Overall Width | 5 1/8 in |
Overall Length | 12 19/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Make | Forage, John Deere |
Media Material | Cellulose, Paper |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 7/8 in, Width 5 1/8 in, Length 12 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-359 For John Deere M155368 (265-359)
- AUTOTEX Wiper Blade, Universal Crimped, Size 14 In (M5-14)
- BRIGGS & STRATTON B&S Pinion Gear (5086K)
- ESCO/EQUIPMENT SUPPLY CO Bladder Jack, Air Operated, 2Stage, 2.2 ton, Length: 16.34" (92011)
- BALDWIN FILTERS Air Filter, 8-1/32 x 25/32 in. (PA4987)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BALDWIN FILTERS Element Air Filter, 8-21/32 x 2-13/16 in. (PA5621)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 11-13/32"L (PA10032)
- BALDWIN FILTERS Air Filter, Element, Panel, 20in. L (PA5757)
- WIX FILTERS John Deere Tractors Cabin Air, Wp10097 (WP10097)
- Baldwin Filters Cabin Air Filters