Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-19/32 x 17-9/16 in.
Mfr # PA5505
Zoro # G7603836
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 9/16 in
- Width 12 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5505
- Zoro # G7603836
- UPC # 791440087071
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 9/16 in |
Width | 12 19/32 in |
Length | 17 9/16 in |
Outside Dia. | 12 19/32 in |
Outside Diameter - Bottom | 12 19/32 in |
Overall Height | 17 9/16 in |
Inside Diameter - Bottom | 7 13/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 9/16 in, Width 12 19/32 in, Length 17 9/16 in, Outside Dia. 12 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS Trans Cooling Hose, Trc0520 (TRC0520)
- HALTEC Straight Lock-On Chuck, Open (CH-300-OP)
- MOTORCRAFT 84-86 Ford 4.9L Rotor Asy, Dr379A (DR379A)
- A & I PRODUCTS Muffler (Horizontal) 6.9" x5.2" x21.8" (A-WD47)
- BALDWIN FILTERS Air Filter, 6-9/16 x 1-5/16 in. (PA2135)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646FN)
- BALDWIN FILTERS Air Filter, 4-1/8 x 11-27/32 in. (RS3954)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (PA1636-FN)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- BALDWIN FILTERS Air Filter, 4-3/16 x 5-3/4 in. (PA1946)
- WIX FILTERS Air Filter, 42296 (42296)
- Baldwin Filters Automotive Engine Air Filters