Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/8 x 23-1/2 in.
Mfr # PA2361
Zoro # G5601513
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 23 1/2 in
- Width 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2361
- Zoro # G5601513
- UPC # 791440018044
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 23 1/2 in |
Width | 12 1/8 in |
Length | 23 1/2 in |
Outside Dia. | 12 1/8 in |
Overall Length | 23 1/2 in |
Outside Diameter | 12 1/8 in |
Overall Width | 12 1/8 in |
Overall Height | 23 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Attached Gaskets, Gasket |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 23 1/2 in, Width 12 1/8 in, Length 23 1/2 in, Outside Dia. 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1494 Replacement/Interchange Spin-On Filter (MF0575541)
- RAIN-X With De Icer and Rain Repellant Additives, Effective To - 25 Degrees Fahrenheit (RX68106)
- APEX Truck Cap Rack, 134-1/2" L, 80-1/4" W (CAP-RACK-ALUM)
- ESCO/EQUIPMENT SUPPLY CO Bead Seater, 5 gal. Steel Tank (20390)
- BALDWIN FILTERS Air Filter, 12-1/16 x 20-3/8 in. (PA2396)
- BALDWIN FILTERS Air Filter, 10-5/32" L, 8-1/16" W (PA10103)
- BALDWIN FILTERS Air Filter, 9-3/4 x 5-13/32 in. (PA1916)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS3935)
- BALDWIN FILTERS Air Filter, 7-1/4 x 13-3/16 in. (RS3509)
- BALDWIN FILTERS Air Filter, 6 x 8-9/16 in. (PA653)
- WIX FILTERS Air Filter #Wix 46672 (46672)
- Baldwin Filters Automotive Engine Air Filters