Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/8 x 10 in.
Mfr # PA1626-2
Zoro # G7508417
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 in
- Width 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1626-2
- Zoro # G7508417
- UPC # 791440012516
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 in |
Width | 12 1/8 in |
Length | 10 in |
Outside Dia. | 12 1/8 in |
Outside Diameter - Bottom | 12 1/8 in |
Overall Height | 10 in |
Inside Diameter | 1/2 in |
Inside Diameter - Bottom | 7 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Furnished Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Euclid, Hough |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 in, Width 12 1/8 in, Length 10 in, Outside Dia. 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TOPCON ID5 (ID5 TOPCON)
- SEA DOG Clip-Pole Storage 3/4, #491145-1 (491145-1)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3135)
- RAYMARINE S100 Wireless Remote (E15024)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- BALDWIN FILTERS Air Filter, 15 x 2-9/16 in. (PA1960)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886)
- BALDWIN FILTERS Air Filter, 8-11/16 x 13-1/2 in. (PA2761)
- WIX FILTERS Air Filter #Wix 49224 (49224)
- Baldwin Filters Automotive Engine Air Filters