Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-15/32 x 16 in.
Mfr # PA1702
Zoro # G5807094
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 in
- Width 12 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1702
- Zoro # G5807094
- UPC # 791440013261
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 in |
Width | 12 15/32 in |
Length | 16 in |
Outside Dia. | 12 15/32 in |
Inside Diameter - Bottom | 7 7/8 in |
Outside Diameter - Bottom | 12 15/32 in |
Overall Height | 16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Blanket/Screen |
Description/Special Features | Dual-Stage Air Element with Blanket and Screen |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Dual-Stage |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | PA1702 |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Manufacturer Part Number | PA1702 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 in, Width 12 15/32 in, Length 16 in, Outside Dia. 12 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 30 Tons Air/Hydraulic Service Jack 18" Max. Lifting H., 11-1/8" Min. Lifting H (13X031)
- ECCO Back Up Alarm, Black, 2-13/16" H (585)
- MILTON Air Chuck, Single Head w/Grip 1/4"FNPT (S-698)
- SKYJACKER STEERING ARM 69-87GMC/CHEVY (CA100)
- BALDWIN FILTERS Air Filter, 7-11/32 in. Lx3-9/32 in. dia. (PA30063)
- BALDWIN FILTERS Air Filter, 13-1/4in. L x 10-7/32in. dia. (CA5789)
- BALDWIN FILTERS Air Filter, 7 in. Lx3-17/32 in. dia. (RS5273)
- BALDWIN FILTERS Air Filter, 12-3/32 x 23-3/4 in. (PA5323)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 5 x 1-5/16 in. (PA1627)
- DONALDSON P611539, AIR PRMY (P611539)
- Baldwin Filters Automotive Engine Air Filters