Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-15/16 x 3 in.
Mfr # PA1786
Zoro # G5747235
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 in
- Width 12 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1786
- Zoro # G5747235
- UPC # 791440013759
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 12 15/16 in |
Length | 3 in |
Outside Dia. | 12 15/16 in |
Overall Height | 3 in |
Overall Width | 12 15/16 in |
Overall Length | 3 in |
Outside Diameter | 12 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 10 7/16 in (265.1) Integral Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 in, Width 12 15/16 in, Length 3 in, Outside Dia. 12 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Shear Bolt & Nut Kit (Bag of 5) 5" x5" x1" (A-RCSBKT)
- SHURFLO Standard Utility Pump - 12 VDC, 1.5 GPM (8050-305-526)
- YARD TUFF Drum Spike Aerator 36" (SE-40)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1213)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- BALDWIN FILTERS Air Filter, 4-3/16 x 5-3/4 in. (PA1946)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886XP)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3815)
- BALDWIN FILTERS Air Filter, 9-7/32 x 17-1/2 in. (PA2673)
- BALDWIN FILTERS Air Filter, 6-7/64" W, 6-7/64" L (OAS99047)
- Baldwin Filters Automotive Engine Air Filters