Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/4 x 20-9/16 in.
Mfr # RS4638
Zoro # G2888864
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 9/16 in
- Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4638
- Zoro # G2888864
- UPC # 791440065390
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 9/16 in |
Width | 12 1/4 in |
Length | 20 9/16 in |
Outside Dia. | 12 1/4 in |
Overall Height | 20 9/16 in |
Inside Diameter - Bottom | 6 31/32 in |
Outside Diameter - Bottom | 12 9/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 9/16 in, Width 12 1/4 in, Length 20 9/16 in, Outside Dia. 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Poly-Armour PVF Steel Brake Line Tubing Coil, 3/16 x 25', PAC-325 (PAC-325)
- CAMCO ALUMINUM JACK STANDS 2EA/BOX (44561)
- EVERCOAT 1 Gal Fiberglass Resin (BO5015)
- BALDWIN FILTERS Air Filter, 12-13/32 x 19-1/32 in. (RS3514)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2650)
- BALDWIN FILTERS Air Filter, 3-31/32 x 3-1/8 in. (PA4758)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS3935)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-7/32 in. (PA2315)
- BALDWIN FILTERS Air Filter, 7 x 9-1/4 in. (PA1769)
- BALDWIN FILTERS Crankcase Breather, Diesel, Element Only (CV15005)
- MANN FILTER Smart 05-08 Fortwo Can Smt 000-4591V001 Air Filter, C1041 (C1041)
- Baldwin Filters Automotive Engine Air Filters