Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-13/32 x 19-1/32 in.
Mfr # RS3514
Zoro # G1885475
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 19 1/32 in
- Width 12 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3514
- Zoro # G1885475
- UPC # 791440026186
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 1/32 in |
Width | 12 13/32 in |
Length | 19 1/32 in |
Outside Dia. | 12 13/32 in |
Inside Diameter - Bottom | 8 3/16 in |
Outside Diameter - Bottom | 12 13/32 in |
Overall Height | 19 1/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 8 3/16 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Compatible Vehicle Make | Caterpillar |
Compatible with Manufacturer Model Number | RS3515 |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Manufacturer Part Number | RS3515 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 1/32 in, Width 12 13/32 in, Length 19 1/32 in, Outside Dia. 12 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-16 (BA1)
- EQUALIZER INDUSTRIES Standard Hydroblade 3 X 10 (EHB186)
- GROTE Step Down Butt, 20-18 To 16-14 Ga, PK100 (83-2624)
- GRAY Vehicle Stand, Pin Style, 25 Tons, Tall, PR (25T-HF Stands)
- BALDWIN FILTERS Air Filter, 4-1/8 x 11-27/32 in. (RS3954)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-27/32 in. (PA1620S)
- BALDWIN FILTERS Air Filter, 8-27/32 x 15 in. (PA2550)
- BALDWIN FILTERS Air Filter, 2-31/32 x 11-1/8 in. (PA2381)
- BALDWIN FILTERS Air Filter, 10-1/4 x 20-7/16 in. (RS5429)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-13/32 in. (PA4458)
- Baldwin Filters Automotive Engine Air Filters