Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-13/32 x 15-1/2 in.
Mfr # RS3512
Zoro # G1533621
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 1/2 in
- Width 12 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3512
- Zoro # G1533621
- UPC # 791440026162
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/2 in |
Width | 12 13/32 in |
Length | 15 1/2 in |
Outside Dia. | 12 13/32 in |
Overall Height | 15 1/2 in |
Outside Diameter - Bottom | 12 13/32 in |
Inside Diameter - Bottom | 8 3/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 8 3/16 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible with Manufacturer Model Number | RS3513 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Caterpillar |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Manufacturer Part Number | RS3513 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 1/2 in, Width 12 13/32 in, Length 15 1/2 in, Outside Dia. 12 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Stick Liquid Protection Fabric, Blue, 14" x 300 ft (36878)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- ACDELCO Filter Asm-Oil Pr-Each/Bx-12, Pf63F (PF63F)
- SPICER Drive Shaft Tube Weld Yoke, 2-28-367 (2-28-367)
- BALDWIN FILTERS Air Element With Solid Lid, PA1620-S (PA1620-S)
- BALDWIN FILTERS Air Filter Element, 3-5/16 x 12-11/16 in. (RS3543)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 14" H (PA31002)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 13-3/4"H (PA31006)
- BALDWIN FILTERS Air Filter, 9-7/32 x 12-1/2 in. (PA2421)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 2-15/32"H, 2-15/32"L, 7-27/32"W (PA30189)
- Baldwin Filters Automotive Engine Air Filters