Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 8 in.
Mfr # PA2599
Zoro # G5786864
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2599
- Zoro # G5786864
- UPC # 791440020726
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 in |
Width | 12 1/32 in |
Length | 8 in |
Outside Dia. | 12 1/32 in |
Overall Width | 12 1/32 in |
Overall Height | 8 in |
Outside Diameter | 12 1/32 in |
Overall Length | 8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | (2) Attached Gaskets |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 in, Width 12 1/32 in, Length 8 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mini Fuse, 5A, PK5 (82-ANM-5A)
- WESTWARD Portable Parts Washer, 2.5 gal, Water Pump (45KE71)
- MOTORCRAFT 5W30 Engine Oil (XO5W30QFA)
- PERKO Perko 1264DP0CHR 12V Vertical Mount Side Lights (1264DP0CHR)
- BALDWIN FILTERS Air Filter, 11-3/8 x 25-23/32 in. (RS3539)
- BALDWIN FILTERS Air Filter, 6-1/16 x 9-1/32 in. (PA2906)
- BALDWIN FILTERS Air Filter, 11-7/8 x 22-1/2 in. (PA2454)
- BALDWIN FILTERS Air Filter, 5-5/16 x 11-1/2 in. (PA2513)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-1/4 in. (PA1982)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 1" H (PA30156)
- PUROLATOR Purolator A25467 PurolatorONE Advanced Air Filter (A25467)
- Baldwin Filters Automotive Engine Air Filters