Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 19-31/32 in.
Mfr # PA2376
Zoro # G5602125
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 31/32 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2376
- Zoro # G5602125
- UPC # 791440018181
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 31/32 in |
Width | 12 1/32 in |
Length | 19 31/32 in |
Outside Dia. | 12 1/32 in |
Outside Diameter | 12 1/32 in |
Overall Length | 19 31/32 in |
Overall Height | 19 31/32 in |
Overall Width | 12 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Attached, G103-N Included |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 31/32 in, Width 12 1/32 in, Length 19 31/32 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Trunk Lock, TL-104 (TL-104)
- PANTHER Shallow Water Anchor System - 2 Piece Anchor Pole, Clear Anodized, 10' (KPP100W)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Automotive Adhesive (160011)
- DONALDSON Oil FilterSpin-On (P551145)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- BALDWIN FILTERS Air Filter, 2-3/8 x 13-1/4 in. (PA2602)
- BALDWIN FILTERS Air Filter, 7-3/16 to 8-1/4 x 18-1/2 in. (PA2750)
- BALDWIN FILTERS Air Filter, 5-11/32 x 11-7/16 in. (PA3608-FN)
- BALDWIN FILTERS Air Filter, 2-23/32 x 10-3/32 in. (PA2700)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA3761-FN)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-9/16 in. (PA2007)
- Baldwin Filters Automotive Engine Air Filters