Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 18-1/2 in.
Mfr # PA2409
Zoro # G5497055
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 1/2 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2409
- Zoro # G5497055
- UPC # 791440018563
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/2 in |
Width | 12 1/32 in |
Length | 18 1/2 in |
Outside Dia. | 12 1/32 in |
Inside Diameter | 7/8 in |
Outside Diameter - Bottom | 12 1/32 in |
Overall Height | 18 1/2 in |
Inside Diameter - Bottom | 7 11/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket |
Description/Special Features | Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Outer |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Hough, Steiger |
Compatible with Manufacturer Model Number | PA2410 |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 12 1/32 in, Length 18 1/2 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 10-Led Motion Sensor Activated Ir Sensor Light - Battery Operated (RS2948)
- SEACHOICE Stainless Steel Fender Locks (2 Per Pack) (30121)
- SCHUMACHER ELECTRIC Power Converter, 2000W (PC-2000)
- BALDWIN FILTERS Air Filter, 2-17/32 x 2-23/32 in. (PA4891)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- BALDWIN FILTERS Air Filter, 14in. L x 6-1/2in. dia. (RS5784)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-1/8 in. (PA1857)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3988)
- BALDWIN FILTERS Air Filter, 2-7/16 x 9-1/8 in. (PA2861)
- BALDWIN FILTERS Air Filter, 6-23/32 x 3-3/16 in. (PA3843)
- WIX FILTERS Inner Element For &&46527&& Air Filter, 46528 (46528)
- Baldwin Filters Automotive Engine Air Filters