Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 16-1/2 in.
Mfr # PA3453
Zoro # G5500862
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 1/2 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3453
- Zoro # G5500862
- UPC # 791440025714
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/2 in |
Width | 12 1/32 in |
Length | 16 1/2 in |
Outside Dia. | 12 1/32 in |
Outside Diameter - Bottom | 12 1/32 in |
Overall Height | 16 1/2 in |
Inside Diameter - Bottom | 7 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/2 in, Width 12 1/32 in, Length 16 1/2 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNING POINT PROPELLERS Hustler Propeller 13.25 x 17, 3-Blade Aluminum, RH Rotation (21431711)
- SIMPLE GREEN 55 Gal. Rig Wash Drum, Clear, Concentrated (0100000103055)
- CAMCO TORNADO ROTARY TANK RINSER WITH HOSE (40126)
- CRP PRODUCTS P/S Hose-High Pressure, Psh0319 (PSH0319)
- BALDWIN FILTERS Air Element, 13-1/5 x 25-1/2 in. (RS5470)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA3761-FN)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (PA2358)
- BALDWIN FILTERS Air Filter, 6-17/32 to 9-3/4 x 3-5/8 in. (PA4093)
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- BALDWIN FILTERS Air Filter, 9-29/32 x 28-1/4 in. (PA2747)
- DENSO DENSO 143-3410 Air Filter (143-3410)
- Baldwin Filters Automotive Engine Air Filters