Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 16-1/2 in.
Mfr # PA2533
Zoro # G5591266
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 1/2 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2533
- Zoro # G5591266
- UPC # 791440019980
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/2 in |
Width | 12 1/32 in |
Length | 16 1/2 in |
Outside Dia. | 12 1/32 in |
Outside Diameter | 12 1/32 in |
Overall Length | 16 1/2 in |
Overall Width | 12 1/32 in |
Overall Height | 16 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element with Lid and 6 Bolt Holes |
Includes | 14-3/16 in Lid/6 Bolt Holes, Attached Gasket |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element with Lid and 6 Bolt Holes |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/2 in, Width 12 1/32 in, Length 16 1/2 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Green Aluminum Valve Caps 10PK (30203)
- MAIN FILTER PALL HC7500SKS4H Hydraulic Filter Replacement (MF0058062)
- MIDWEST FASTENER 1-1/2" Hand Rail Inserts 2PK (32024)
- AME Tire Bar, H/D, 24" (72120)
- BALDWIN FILTERS Air Filter, 5-1/4 x 17-7/8 in. (RS4621)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-1/2 in. (PA3785-FN)
- BALDWIN FILTERS Air Filter, 6-3/32 x 8-7/8 in. (PA1787)
- BALDWIN FILTERS Air Filter, 6-11/16 x 1-3/4 in. (PA4321)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-1/32 in. (RS5389-FN)
- BALDWIN FILTERS Air Filter, 10" L, 1-1/4" H, Element Only (PA10404)
- BALDWIN FILTERS Air Element, 13-1/5 x 25-1/2 in. (RS5470)
- Baldwin Filters Automotive Engine Air Filters