Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 14-1/2 in.
Mfr # PA2707
Zoro # G7468955
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/2 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2707
- Zoro # G7468955
- UPC # 791440021945
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/2 in |
Width | 12 1/32 in |
Length | 14 1/2 in |
Outside Dia. | 12 1/32 in |
Inside Diameter - Bottom | 7 7/8 in |
Outside Diameter - Bottom | 12 1/32 in |
Overall Height | 14 1/2 in |
Inside Diameter | 17/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 12 1/32 in, Length 14 1/2 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE S/T Bolt, 3/8", 16 X 13/32", PK10 (6703-010)
- K&N Oil Filter, Kn-111 (KN-111)
- WIX FILTERS Lube Filter, 51795 (51795)
- STENS Oem Replacement Belt 265-752 For Wright Mfg. 71460107 (265-752)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- BALDWIN FILTERS Air Filter, 6-13/16 x 11-23/32 in. (PA5338-FN)
- BALDWIN FILTERS Air Filter, 3-11/16 x 3-7/32 in. (BT367S)
- BALDWIN FILTERS Air Filter, 13-7/8 x 29-1/2 in. (PA2746)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-21/32 in. (PA1912)
- BALDWIN FILTERS Air Filter, Panel, 5-11/16" L (PA31014)
- BALDWIN FILTERS Air Filter, 2-1/8 x 9-7/8 in. (PA1809)
- Baldwin Filters Automotive Engine Air Filters