Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 14-1/2 in.
Mfr # PA1863
Zoro # G7463583
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/2 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1863
- Zoro # G7463583
- UPC # 791440014343
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/2 in |
Width | 12 1/32 in |
Length | 14 1/2 in |
Outside Dia. | 12 1/32 in |
Overall Height | 14 1/2 in |
Outside Diameter - Bottom | 12 1/32 in |
Inside Diameter - Bottom | 7 11/16 in |
Inside Diameter | 17/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 12 1/32 in, Length 14 1/2 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch with 2" Receiver (13438)
- THERMOID Rubber Air Brake Hose, 1/2In, 250 Ft. (482108498)
- AFS Military Car Magnets-Army (11036)
- RED HORSE PERFORMANCE -12 MALE TO -10 O-RING PORT ADAPTER (HIGH FLOW RADIUS ORB) - CLEAR (920-12-10-5)
- BALDWIN FILTERS Air Filter, 16-1/2 in. Lx8-3/16 in. dia. (RS30059-FN)
- BALDWIN FILTERS Air Filter, 7-5/16 x 2-1/4 in. (PA4120)
- BALDWIN FILTERS Air Filter, 8-1/2 x 2-7/16 in. (PA2109)
- BALDWIN FILTERS Air Filter, 10-1/4 x 20-7/16 in. (RS5429)
- BALDWIN FILTERS Air Filter, 11-15/32 x 13-1/2 in. (RS3508)
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3970)
- DONALDSON P611539, AIR PRMY (P611539)
- Baldwin Filters Automotive Engine Air Filters