Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 14-1/2 in.
Mfr # PA1676FN
Zoro # G2275305
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/2 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1676FN
- Zoro # G2275305
- UPC # 791440013025
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/2 in |
Width | 12 1/32 in |
Length | 14 1/2 in |
Outside Dia. | 12 1/32 in |
Inside Diameter - Bottom | 2 5/8 in |
Inside Diameter | 21/32 in |
Outside Diameter - Bottom | 12 1/32 in |
Flange Diameter | 15 3/4 in |
Overall Height | 14 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element with Fins |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 12 1/32 in, Length 14 1/2 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598924)
- CRP PRODUCTS Rein Transfer Case Tf 0753 Water Pmp- Meta, Fldf001 (FLDF001)
- SPEC-D TUNING Dual 3 Dtm Muffler With Burnt Tip (MF-RS3DTT)
- VELVAC Air Pilot Spring Return Valve, 4-Way (320182)
- BALDWIN FILTERS Air Filter, 14 in. L x 6-1/16 in. dia. (RS5782)
- BALDWIN FILTERS Air Filter, 16-15/16"L, 4-11/32"W, 1-3/16"H (PA30304)
- BALDWIN FILTERS Air Filter, 2-31/32 x 11-1/8 in. (PA2381)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (LL1894)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-15/32 in. (PA2380-FN)
- BALDWIN FILTERS Air Filter, 3-17/32 x 2 in. (PA1834)
- WIX FILTERS Farr Eco-Style Air Filter, 49660 (49660)
- Baldwin Filters Automotive Engine Air Filters