Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 13 in.
Mfr # PA1642-2
Zoro # G8533445
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1642-2
- Zoro # G8533445
- UPC # 791440012714
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 in |
Width | 12 1/32 in |
Length | 13 in |
Outside Dia. | 12 1/32 in |
Inside Diameter - Bottom | 7 11/16 in |
Outside Diameter - Bottom | 12 1/32 in |
Inside Diameter | 9/16 in |
Overall Height | 13 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Furnished Gasket |
Description/Special Features | Air Element with 2 in Pleats |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Austin-Western, Gardner Denver, Kenworth, KW-Dart |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 in, Width 12 1/32 in, Length 13 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT" (07441)
- AGS Thread-Magic Anti-Seize, .43oz Stick (TM-1)
- LUK Flywheel, Lfw480 (LFW480)
- SUNBELT PRO GRIP Bungee Cord, 24" x 8mm 6.38" x12.75" x6.25" (A-B1689700)
- BALDWIN FILTERS Conical-Shaped Air Filter, 7 x 15-1/2 in. (PA2756)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- BALDWIN FILTERS Air Filter, 7-11/32 x 23-1/2 in. (PA2726)
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-1/2 in. (PA2304-FN)
- BALDWIN FILTERS Outer Air Filter, 12-1/8 x 20-3/8 in. (LL2518)
- BALDWIN FILTERS Air Filter, 13-11/16" H, 12-1/16" W (RS30225)
- PUROLATOR Purolator A48219 PurolatorONE Advanced Air Filter (A48219)
- Baldwin Filters Automotive Engine Air Filters