Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 13 in.
Mfr # LL1642-2
Zoro # G7571435
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL1642-2
- Zoro # G7571435
- UPC # 791440012707
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 in |
Width | 12 1/32 in |
Length | 13 in |
Outside Dia. | 12 1/32 in |
Inside Diameter - Bottom | 7 11/16 in |
Overall Height | 13 in |
Inside Diameter | 9/16 in |
Outside Diameter - Bottom | 12 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Long Life Air Element with 2-Inch Pleats |
Item | Automotive Air Filter |
Includes | Furnished Gasket |
Filter Design | Axial Seal |
Type | Element/Long Life |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Make | Austin-Western, Gardner Denver, Kenworth, KW-Dart |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 in, Width 12 1/32 in, Length 13 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2.5 Inch Red Round Marker/Clearance Light With 7 LED (5622517)
- RHINO-RACK ROOF RACK CROSSBAR - HEAVY DUTY - BLACK 65IN (RB1650B)
- SEACHOICE Fuel/Water Separating Filter Bracket, Stainless Steel (21411)
- SEACHOICE Foldup Trailer Jack 1,500 Lbs., 8" Wheel (52031)
- BALDWIN FILTERS Air Filter, 5-31/32 x 10-3/8 in. (PA2372)
- BALDWIN FILTERS Air Filter, 18-13/32"Lx7-1/16"Wx7-1/16"H (RS30136)
- BALDWIN FILTERS Air Filter Element, 4" H, 3-9/16" L (PA5700)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- BALDWIN FILTERS Air Filter, 19-9/32 x 10-11/32 in. (PA2653)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-3/16 in. (PA1996)
- PUROLATOR Purolator A34877 PurolatorONE Advanced Air Filter (A34877)
- Baldwin Filters Automotive Engine Air Filters