Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 10 in.
Mfr # PA1626
Zoro # G6098994
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 in
- Width 12 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1626
- Zoro # G6098994
- UPC # 791440012509
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 in |
Width | 12 1/32 in |
Length | 10 in |
Outside Dia. | 12 1/32 in |
Inside Diameter | 1/2 in |
Inside Diameter - Bottom | 9 1/4 in |
Overall Height | 10 in |
Outside Diameter - Bottom | 12 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Furnished Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Euclid, Hough |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 in, Width 12 1/32 in, Length 10 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE 99-06 SILVERADO/SIERRA TAILGATE ASSISTS (DZ43100)
- A & I PRODUCTS CabCAM Plug, Monitor End, 2 Camera Capability 4" x5" x4" (A-TP7523)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (7434)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 1/4", HM14, Nitrile (21101)
- BALDWIN FILTERS Air Filter, 7 in H, 3 17/32 in W, 7 7/16 in L, 3 17/32 in Outside Dia (RS3715)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-3/8 in. (PA1789)
- BALDWIN FILTERS Air Dryer Filter, 7-9/32 x 7-17/32 in. (BA5373)
- BALDWIN FILTERS Air Filter, 8-13/32 x 3-1/4 in. (PA657)
- BALDWIN FILTERS Industrial Air Filter, 19-1/2 x 1-3/4 in. (PA4661)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1779)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- Baldwin Filters Automotive Engine Air Filters