Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-13/16 x 11-17/32 in.
Mfr # PA645
Zoro # G5681401
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 17/32 in
- Width 12 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA645
- Zoro # G5681401
- UPC # 791440007314
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 17/32 in |
Width | 12 13/16 in |
Length | 11 17/32 in |
Outside Dia. | 12 13/16 in |
Outside Diameter | 12 13/16 in |
Overall Height | 11 17/32 in |
Overall Width | 12 13/16 in |
Overall Length | 11 17/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | (2) Attached Gaskets |
Description/Special Features | Air Element |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 17/32 in, Width 12 13/16 in, Length 11 17/32 in, Outside Dia. 12 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Heavy Duty, Full-Flow (P999HD)
- BUYERS PRODUCTS D-Ring, PK 10 (B46PKGD10)
- BALDWIN FILTERS Air Filter, 9-1/16 x 19-5/8 in. (PA2529)
- ASTRO PNEUMATIC FASTENER/MOLD REMOVER 5PC SET (AO4505)
- BALDWIN FILTERS Air Filter, 10-31/32 x 15-5/8 in. (RS3548)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-21/32 in. (PA1912)
- BALDWIN FILTERS Air Filter, 14-1/8in. L x 4-1/8in. dia. (RS5750)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-1/4 in. (PA3467)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- BALDWIN FILTERS Air Filter, 6-3/32 x 9-5/8 in. (PA3972)
- BALDWIN FILTERS Air Filter, 8-5/32 x 10 in. (RS3550)
- Baldwin Filters Automotive Engine Air Filters