Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-13/16" Outside dia.
Mfr # PA10354
Zoro # G1954938
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Element Only
- Element Only - Automotive Filters Yes
- Height 2 5/32 in
- Width 12 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10354
- Zoro # G1954938
- UPC # 791440113145
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 5/32 in |
Width | 12 13/16 in |
Length | 2 5/32 in |
Outside Dia. | 12 13/16 in |
Overall Height | 2 5/32 in |
Overall Length | 2 5/32 in |
Overall Width | 12 13/16 in |
Outside Diameter | 12 13/16 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Element Only |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 2 5/32 in, Width 12 13/16 in, Length 2 5/32 in, Outside Dia. 12 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Oem Replacement Belt For John Deere Z425, Z445 And Z465 Eztrak Mowers M154157 (265-762)
- MAXWELL Sw Reversing Solenoid Pack 24V (SP5105)
- LISLE Automatic Center Punch (30280)
- ASTRO PNEUMATIC TESTER UNIV AIR PWRD COOLNG SYS PRESSURE (AO7856)
- BALDWIN FILTERS Air Filter, 11-13/16 x 3-15/32 in. (PA2008)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- BALDWIN FILTERS Air Filter, 9-29/32 x 23-1/2 in. (PA3498)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter, Element, Rectangular Design (PA31003)
- BALDWIN FILTERS Air Filter, 6-7/64" W, 6-7/64" L (OAS99047)
- BALDWIN FILTERS Air Filter, 9-5/8 x 20-1/8 in. (PA3556)
- Baldwin Filters Automotive Engine Air Filters