Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/2 x 22-1/2 in.
Mfr # PA3464
Zoro # G7626141
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 22 1/2 in
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3464
- Zoro # G7626141
- UPC # 791440025806
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 22 1/2 in |
Width | 12 1/2 in |
Length | 22 1/2 in |
Outside Dia. | 12 1/2 in |
Inside Diameter | 13/32 in |
Overall Height | 22 1/2 in |
Inside Diameter - Bottom | 7 1/2 in |
Outside Diameter - Bottom | 12 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Quincy |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 22 1/2 in, Width 12 1/2 in, Length 22 1/2 in, Outside Dia. 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- RANGER 1.5 Ton Aluminum Racing Floor Jack (RFJ-3000AL)
- INCOM Conspicuity Tape, Red/White, 2"X30ft (V57203SR)
- LANG TOOLS Schrader GM Right Angle Adapter (74852)
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2818)
- BALDWIN FILTERS Air Filter, 12 31/32 in H, 5 13/32 in W, 12 31/32 in L, 5 13/32 in Outside Dia (RS3542)
- BALDWIN FILTERS Air Filter, 5-1/4 x 17-7/8 in. (RS4621)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-9/16 in. (PA2593)
- BALDWIN FILTERS Air Filter, 11-7/8 x 26-1/2 in. (PA2900)
- BALDWIN FILTERS Air Filter, 12-1/8 x 20-3/8 in. (PA2518)
- Baldwin Filters Automotive Engine Air Filters