Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/2 x 16-3/8 in.
Mfr # PA2821
Zoro # G5679292
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 3/8 in
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2821
- Zoro # G5679292
- UPC # 791440022942
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 3/8 in |
Width | 12 1/2 in |
Length | 16 3/8 in |
Outside Dia. | 12 1/2 in |
Overall Height | 16 3/8 in |
Outside Diameter - Bottom | 12 1/2 in |
Inside Diameter - Bottom | 6 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 6 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 3/8 in, Width 12 1/2 in, Length 16 3/8 in, Outside Dia. 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Universal Lift Support, 4488 (4488)
- BETTER BUILT STEEL TRANSFER TANK 150 GALLON RECTANGLE (37224243)
- GEARWRENCH Pitman Arm Puller (2289D)
- GROTE LICENSE LAMP, CLR, MICRONOVALED DOT (60781)
- BALDWIN FILTERS Air Filter, 8-1/16 x 4 in. (PA662)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (LL1621-2)
- BALDWIN FILTERS Air Panel Filter, 6-19/32" H, 11-3/8" L (PA31010)
- BALDWIN FILTERS Air Filter, 10 x 8-1/16 in. (PA2548)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- BALDWIN FILTERS Air Filter, 24 x 2-9/16 in. (PA1765)
- ACDELCO Element-A/Cl, A3197C (A3197C)
- Baldwin Filters Automotive Engine Air Filters