Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/16 x 7-1/8 in.
Mfr # PA2403
Zoro # G5507354
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 1/8 in
- Width 12 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2403
- Zoro # G5507354
- UPC # 791440018501
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 1/8 in |
Width | 12 1/16 in |
Length | 7 1/8 in |
Outside Dia. | 12 1/16 in |
Overall Width | 12 1/16 in |
Outside Diameter | 12 1/16 in |
Overall Length | 7 1/8 in |
Overall Height | 7 1/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Attached Gaskets, G103-N Gasket Included, Lift Tab |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 1/8 in, Width 12 1/16 in, Length 7 1/8 in, Outside Dia. 12 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PAINTS Plastic & Leather Prep (38353)
- BUYERS PRODUCTS 3/8x22 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03822SC)
- 3M PPS PPS Disposable Lids16199StdLgSize12, PK25 (16199)
- BOSCH EVOLUTION WIPER BLADE (4822)
- BALDWIN FILTERS Air Filter, Element Only, 6-25/32" O.D. (PA30321)
- BALDWIN FILTERS Inner Air Filter, 9-11/32 x 25-9/32 in. (PA3810)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-3/16 in. (PA1996)
- BALDWIN FILTERS Air Panel Element, 3" H, 11-13/64" L (PA10033)
- BALDWIN FILTERS Air Filter, 4-1/32 x 12-7/8 in. (PA5583)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA1865-FN)
- DENSO Air Filter, 143-2102 (143-2102)
- Baldwin Filters Automotive Engine Air Filters