Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/16 x 20-3/8 in.
Mfr # PA2396
Zoro # G5736132
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 20 3/8 in
- Width 12 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2396
- Zoro # G5736132
- UPC # 791440018433
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 3/8 in |
Width | 12 1/16 in |
Length | 20 3/8 in |
Outside Dia. | 12 1/16 in |
Overall Height | 20 3/8 in |
Inside Diameter - Bottom | 7 11/16 in |
Outside Diameter - Bottom | 14 in |
Flange Diameter | 14 in |
Outside Diameter | 12 1/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 3/8 in, Width 12 1/16 in, Length 20 3/8 in, Outside Dia. 12 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGITAL ANTENNA 529-VB-S 8 VHF Antenna - Black (529-VB-S)
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 24V, Long Shaft For Model 200 (7100007)
- LISLE Torx Tamperproof Bit Set W/Holder, 8Pc (26000)
- SEA DOG Drink Hold Adj White, #588221-1 (588221-1)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (LL1630-2)
- BALDWIN FILTERS Air Filter, Radial Seal Inner Air Element (RS30234)
- BALDWIN FILTERS Air Filter, Element Design, 10 3/4" L (SA10429)
- BALDWIN FILTERS Air Filter Element, 3-5/16 x 12-11/16 in. (RS3543)
- BALDWIN FILTERS Air Filter, 3-15/16 x 1-25/32 in. (PA4824)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- BALDWIN FILTERS Air Filter, 4" W, 4-7/64" L (OAS99048)
- Baldwin Filters Automotive Engine Air Filters