Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/16 x 18-1/2 in.
Mfr # PA2478
Zoro # G1755153
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 1/2 in
- Width 12 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2478
- Zoro # G1755153
- UPC # 791440019324
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/2 in |
Width | 12 1/16 in |
Length | 18 1/2 in |
Outside Dia. | 12 1/16 in |
Overall Length | 18 1/2 in |
Outside Diameter | 12 1/16 in |
Overall Width | 12 1/16 in |
Overall Height | 18 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Attached Gaskets, 14-13/16 in Lid/Lift Tab, Gasket |
Description/Special Features | Outer Air Element with Lid and Lift Tab |
Item | Automotive Air Filter |
Type | Outer |
Features | Outer Air Element with Lid and Lift Tab |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 12 1/16 in, Length 18 1/2 in, Outside Dia. 12 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Vacuum Brake Bleeder, 10 In. (8104A)
- J.W. SPEAKER Low Beam Headlight, LED Type (8800 Evolution 2)
- BRUSKE PRODUCTS 10" Wash brush, green nylon flagged bristles, poly block (4117-C)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1350-SP)
- BALDWIN FILTERS Air Filter, 3-7/8 x 13-3/16 in. (PA2370)
- BALDWIN FILTERS Inner Air Element, 4-3/32 x 10-29/32 in. (PA5468)
- BALDWIN FILTERS Air Filter Element, 3-5/16 x 12-11/16 in. (RS3543)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- BALDWIN FILTERS Air Filter, 6 x 8-5/8 in. (PA1901)
- BALDWIN FILTERS Air Filter, 4-1/2 to 8-3/8 x 1-25/32 in. (PA4329)
- PUROLATOR Purolator A26171 PurolatorONE Advanced Air Filter (A26171)
- Baldwin Filters Automotive Engine Air Filters