Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/16 x 16-1/32 in.
Mfr # RS5389-FN
Zoro # G3274214
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 1/32 in
- Width 12 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5389-FN
- Zoro # G3274214
- UPC # 791440080010
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/32 in |
Width | 12 1/16 in |
Length | 16 1/32 in |
Outside Dia. | 12 1/16 in |
Inside Diameter - Bottom | 9 7/8 in |
Outside Diameter | 12 1/16 in |
Overall Height | 16 1/32 in |
Outside Diameter - Bottom | 13 5/16 in |
Flange Diameter | 13 5/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 1/32 in, Width 12 1/16 in, Length 16 1/32 in, Outside Dia. 12 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRDR 28MT 12V (6578N)
- PETERSON MANUFACTURING 7 DIODE, 4IN ROUND BACK-UP, GROMMET MOUNT, AMP CONNECTOR (M817C-7)
- C.E. SMITH Pkg Swivel Bracket, Pair (10205GA)
- WIX FILTERS Air Filter - Outer, 46438 (46438)
- BALDWIN FILTERS Air Filter, 12-31/32 x 15-1/4 in. (RS3518)
- BALDWIN FILTERS Air Element, 9-3/4 x 2-1/3 in. (PA4446)
- BALDWIN FILTERS Air Filter, 7-7/8 x 4 in. (PA1949)
- BALDWIN FILTERS Air Filter, 8-15/32 x 1-27/32 in. (PA4436)
- BALDWIN FILTERS Air Filter, 2-13/32 x 10-13/32 in. (RS3705)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/8 in. (PA1750-FN)
- BALDWIN FILTERS Air Filter, 5-5/16in. L x 4-5/8in. dia. (PA30015)
- Baldwin Filters Automotive Engine Air Filters