Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/16 x 14-1/4 in.
Mfr # PA2316
Zoro # G5548121
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/4 in
- Width 12 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2316
- Zoro # G5548121
- UPC # 791440017535
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/4 in |
Width | 12 1/16 in |
Length | 14 1/4 in |
Outside Dia. | 12 1/16 in |
Overall Height | 14 1/4 in |
Inside Diameter - Bottom | 6 3/32 in |
Outside Diameter - Bottom | 12 1/16 in |
Inside Diameter | 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | G103 N Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Chevrolet, GMC |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/4 in, Width 12 1/16 in, Length 14 1/4 in, Outside Dia. 12 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 03-06 Chevrolet Silverado Bumper Lights Black, 2LB-SIV04JM-RS (2LB-SIV04JM-RS)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-13/16 in. (RS3716)
- WALKER EXHAUST Exhaust Tail Pipe, 55540 (55540)
- MASTER LOCK Towing Barbell Receiver Lock, 5/8 In (1480KAWWG0340)
- BALDWIN FILTERS Air Filter, 9-3/32 x 15-7/32 in. (RS3713)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-1/2 in. (PA1718)
- BALDWIN FILTERS Air Filter, 8-19/32 x 6-5/16 in. (PA2828)
- BALDWIN FILTERS Air Filter, 6-5/8 x 15-17/32 in. (PA2946)
- BALDWIN FILTERS Air Filter, 8 x 3-1/2 in. (PA612)
- BALDWIN FILTERS Air Filter, Panel, 6-5/32" L (PA31013)
- BALDWIN FILTERS Air Filter, 7-1/16 x 2-19/32 in. (PA4110)
- Baldwin Filters Automotive Engine Air Filters