Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-11/16 x 24-17/32 in.
Mfr # PA2456
Zoro # G0575531
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 24 1/32 in
- Width 12 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2456
- Zoro # G0575531
- UPC # 791440019096
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 24 1/32 in |
Width | 12 11/16 in |
Length | 24 17/32 in |
Outside Dia. | 12 11/16 in |
Flange Diameter | 12 25/32 in |
Outside Diameter - Bottom | 12 25/32 in |
Inside Diameter - Bottom | 8 3/8 in |
Overall Height | 24 1/32 in |
Outside Diameter | 12 11/16 in |
Inside Diameter | 29/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 1/32 in, Width 12 11/16 in, Length 24 17/32 in, Outside Dia. 12 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 0.90mm x 14.00mm Flat Twin Blade Automotive Terminal Tool (95839-23)
- 3M Reflective Tape, Red/White, 1 in. W (983-32)
- WJB BEARING Hub Assembly, Wa513137 (WA513137)
- KEN-TOOL Replacement Handle For T11E Hammer, 30" (KEN35129)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-19/32 in. (PA5357)
- BALDWIN FILTERS Air Filter, 12-13/32 x 19-1/32 in. (RS3514)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- BALDWIN FILTERS Air Filter, 10-1/4 x 22-1/2 in. (PA2563)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-1/8 in. (PA1748)
- BALDWIN FILTERS Air Filter, 8-7/32 x 4 in. (PA4871)
- BALDWIN FILTERS Air Filter Element, 9-31/32 in. L (PA10008)
- Baldwin Filters Automotive Engine Air Filters