Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11 x 19-3/8 in.
Mfr # RS3730
Zoro # G5813805
original price:
$89.09
10% off
new price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 19 3/8 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3730
- Zoro # G5813805
- UPC # 791440051881
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 3/8 in |
Width | 11 in |
Length | 19 3/8 in |
Outside Dia. | 11 in |
Outside Diameter - Bottom | 11 in |
Overall Height | 19 3/8 in |
Inside Diameter - Bottom | 5 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 5 13/16 in Gasket |
Filter Design | Radial Seal |
Type | Element/Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Freightliner |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 3/8 in, Width 11 in, Length 19 3/8 in, Outside Dia. 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOTS Use To Reduce The Friction In Engine Increase Fuel Economy Up To 5 Percent Reduction In Oil Operat (HSSFR308Z)
- GROTE 56-Diode, Oval Stop/Tail/Turn LED Lamp (G6002)
- ATTWOOD Attwood 39204 Snap-Lock 1.77" Pro-Post Power Pedestal with Integral Seat Mount - 24" to 30" (39204)
- HOLLEY CARB KIT (37-720)
- BALDWIN FILTERS Air Filter, 2-29/32 to 3-31/32x2-11/16 in (PA4820)
- BALDWIN FILTERS Air Filter, 9-1/2 x 29/32 in. (PA4466)
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-5/8 in. (PA2773)
- BALDWIN FILTERS Air Filter, 8-1/2 x 1-5/8 in. (PA2221)
- BALDWIN FILTERS Air Filter, 6-19/32 x 17-3/16 in. (PA2542)
- BALDWIN FILTERS Air Filter, Oil/Air Separator, 11-7/8" H (OAS98061)
- ALLSTAR 14 x 5 in. Washable Air Filter Element (ALL26004)
- Baldwin Filters Automotive Engine Air Filters