Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-7/8 x 4-11/32 in.
Mfr # PA2337
Zoro # G2862824
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 11/32 in
- Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2337
- Zoro # G2862824
- UPC # 791440017764
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 11/32 in |
Width | 11 7/8 in |
Length | 4 11/32 in |
Outside Dia. | 11 7/8 in |
Overall Height | 4 11/32 in |
Inside Diameter - Bottom | 7 1/2 in |
Outside Diameter - Bottom | 11 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 7 1/2 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Cleans Air before it reaches the Compressor Engine |
Shape | Round |
Compatible Vehicle Make | Atlas Copco |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 11/32 in, Width 11 7/8 in, Length 4 11/32 in, Outside Dia. 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Complete Corner Unit Asm-Strut Mount, Sr4453 (SR4453)
- GATES Molded Heater Hose - Heater To Water Pump, 18084 (18084)
- AGS Brass Connector, Female (7/16-24 Inverted), Male (1/8-27 NPT), 1/card (BLF-67C)
- OTC Hose and Pvc Pipe Cutter, 1-3/4" Max (4412)
- BALDWIN FILTERS Air Filter, 3-3/8 x 4-1/32 in. (PA3983-FN)
- BALDWIN FILTERS Air Filter, 10-11/16" L, 8-13/32"W, 1-5/8"H (PA10091)
- BALDWIN FILTERS Air Filter, 9-1/8 x 6-5/8 in. (PA638)
- BALDWIN FILTERS Air Filter, 5-3/4 x 2-9/16 in. (PA696)
- BALDWIN FILTERS Air Filter, 6-27/32 x 10-1/2 in. (PA1794-FN)
- BALDWIN FILTERS Air Filter, 13-13/16 x 26-1/2 in. (PA3614)
- BALDWIN FILTERS Air Filter, 8-9/16 x 10-13/16 in. (PA2805)
- Baldwin Filters Automotive Engine Air Filters