Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-7/8 x 22-1/2 in.
Mfr # PA2454
Zoro # G3531464
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 22 1/2 in
- Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2454
- Zoro # G3531464
- UPC # 791440019065
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 22 1/2 in |
Width | 11 7/8 in |
Length | 22 1/2 in |
Outside Dia. | 11 7/8 in |
Inside Diameter - Bottom | 10 1/4 in |
Outside Diameter - Bottom | 11 7/8 in |
Inside Diameter | 7/8 in |
Overall Height | 22 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 22 1/2 in, Width 11 7/8 in, Length 22 1/2 in, Outside Dia. 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Hopkins 08526 Two-Way Graduated Never Fade Level (08526)
- PURE FLEX PLATINUM Hose, Braided, Platinum, 1/4"ID., FDA, 25 ft. (PFP-025)
- A & I PRODUCTS CabCAM Cable, Power/Video, Trimble AgGPS FmX, CFX/ FM-750 FM-1000 Display Wired Camera, 20' 6"x4"x2" (A-TRM20)
- STENS Belt For Bobcat 3807584, Bunton 2721255, Carlisle 58X830 Lawn Mowers (258-083)
- BALDWIN FILTERS Air Filter Element, 5-9/32 in. O.D. (RS30060-FN)
- BALDWIN FILTERS Air Filter, 7-7/8 x 14-1/16 in. (PA4960-FN)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 9-1/8in. W (PA30000)
- BALDWIN FILTERS Air Filter, 11-31/32 x 19-1/8 in. (RS5332)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613)
- BALDWIN FILTERS Air Filter, 11-7/8 x 4-11/32 in. (PA2337)
- Baldwin Filters Automotive Engine Air Filters