Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-7/32" L, 8-3/16" W
Mfr # PA30263
Zoro # G2136348
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 13/16 in
- Width 8 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30263
- Zoro # G2136348
- UPC # 791440110373
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 13/16 in |
Width | 8 3/16 in |
Length | 11 7/32 in |
Overall Height | 1 13/16 in |
Overall Length | 11 7/32 in |
Overall Width | 8 3/16 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Heavy-Duty On-Highway Transportation, Remove Harmful Contaminants and Pollutants From Air |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | 1000, 1000 PS, 1000XP 6P, 1000XP MD, 1000XP NB, 1000XP PS, 900, 900 XP, RZR 570 |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | Polaris |
Fit Type | Vehicle Specific |
Compatible Manufacturer Part Number | 1000, 1000 PS, 1000XP 6P, 1000XP MD, 1000XP NB, 1000XP PS, 900, 900 XP, RZR 570 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 13/16 in, Width 8 3/16 in, Length 11 7/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Valve, Sol/Sprg Ret/Man Overide, 4-Way (320189)
- GATES Straight Hose Coolant Hose, 24948 (24948)
- BETA 1 FILTERS Air Filter replacement filter for 84040105 / BECKER PUMP (B1AF0005154)
- FLEETGUARD Ff Pkg, FF202 (FF202)
- BALDWIN FILTERS Air Filter, Panel, 13-25/32 in. L (PA10022)
- BALDWIN FILTERS Air Filter, 9-25/32 x 16-5/32 in. (RS5537)
- BALDWIN FILTERS Air Filter Element, 6-3/8" Height (BA16000)
- BALDWIN FILTERS Air Filter, 12-3/32 x 18-1/2 in. (PA2525)
- BALDWIN FILTERS Air Filter, 2 x 6-1/4 in. (PA3565)
- BALDWIN FILTERS Air Filter, 7-11/32 x 15-5/32 in. (PA2369)
- BALDWIN FILTERS Air Filter, 12-1/8 x 19-1/2 in. (PA2676)
- Baldwin Filters Automotive Engine Air Filters