Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 11-5/32 x 1-3/8 in.
Mfr # PA4336
Zoro # G5808117
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters No
- Height 1 3/8 in
- Width 11 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4336
- Zoro # G5808117
- UPC # 791440081581
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 1 3/8 in |
Width | 11 5/32 in |
Length | 14 9/16 in |
Overall Width | 11 5/32 in |
Overall Length | 14 9/16 in |
Overall Height | 1 3/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Includes | Charcoal Impregnated Media |
Filter Design | Panel |
Type | Element/Cabin |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Dodge, Freightliner, Mercedes-Benz |
Use Location | Cabin |
Compatible Vehicle Type | Buses, Passenger Vehicles |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 1 3/8 in, Width 11 5/32 in, Length 14 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tire Valve, Stdrd Bore, 4-3/8in, Brass, PK10 (TV-573-HT)
- PERKO Thru-Hull Scupper For Mounting Through Transom (0323DP)
- BUYERS PRODUCTS Bulk 6 Inch Clear Oval Backup Light With 24 LEDs (Sold in Multiples of 10) (5626325)
- AGS 3/16 Tube Nut, Union, Adapter Fitting Assortment, 24 SKU, BLFA-8 (BLFA-8)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 11-13/32"L (PA10032)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-11/32 in. (PA3823)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 4-13/32inW (PA5739)
- BALDWIN FILTERS Air Filter Element, 11-9/16 x 1-1/8 in. (PA4681)
- BALDWIN FILTERS Air Filter, 8-1/32 x 25/32 in. (PA4987)
- BALDWIN FILTERS Air Filter, 4-3/32 x 1-3/32 in. (PA5650)
- PUROLATOR Purolator C49187C PurolatorONE Advanced Cabin Air Filter (C49187C)
- Baldwin Filters Cabin Air Filters