Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-5/16 x 5-9/16 in.
Mfr # PA1798
Zoro # G6201413
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 9/16 in
- Width 11 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1798
- Zoro # G6201413
- UPC # 791440013834
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 9/16 in |
Width | 11 5/16 in |
Length | 5 9/16 in |
Outside Dia. | 11 5/16 in |
Overall Height | 5 9/16 in |
Outside Diameter - Bottom | 11 5/16 in |
Inside Diameter - Bottom | 8 17/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 8 9/16 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Chevrolet, GMC, Steiger |
Compatible Vehicle Type | Buses, Farm Equipment |
Use Location | Engine |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 9/16 in, Width 11 5/16 in, Length 5 9/16 in, Outside Dia. 11 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces Murray Simplicity Snapper 1713424ASM (A158BS)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- BALDWIN FILTERS Air Filter, 14 1/32 in H, 6 1/2 in W, 14 1/32 in L, 6 1/2 in Outside Dia (RS3544)
- AKEBONO Akebono Brake Pads, Act1843 (ACT1843)
- BALDWIN FILTERS Air Filter, 5-1/2 x 3-9/32 in. (PA4166)
- BALDWIN FILTERS Air Filter, 6-13/16 x 11-23/32 in. (PA5338-FN)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- BALDWIN FILTERS Air Filter, 4-5/32 x 1-19/32 in. (PA2218)
- BALDWIN FILTERS Air Filter, 6-3/8 x 17-1/2 in. (PA2853)
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- Baldwin Filters Automotive Engine Air Filters