Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-5/16 x 3-1/16 in.
Mfr # PA625
Zoro # G9519867
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 1/16 in
- Width 11 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA625
- Zoro # G9519867
- UPC # 791440007192
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/16 in |
Width | 11 5/16 in |
Length | 3 1/16 in |
Outside Dia. | 11 5/16 in |
Overall Width | 11 5/16 in |
Overall Length | 3 1/16 in |
Outside Diameter | 11 5/16 in |
Overall Height | 3 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 8-9/16 in (217.5) I. Gasket |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/16 in, Width 11 5/16 in, Length 3 1/16 in, Outside Dia. 11 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Life Jacket Bag (Holds 6), 20" L x 18" W x 12" H (Holds 6) (44990)
- MAIN FILTER NAPA 7889 Hydraulic Filter Replacement (MF0059514)
- ARMOR ALL 32 Oz. Trigger Spray Original Protectant (18186WB)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4613)
- BALDWIN FILTERS Radial Seal Inner Air Element, RS5479 (RS5479)
- BALDWIN FILTERS Air Filter, 6-5/8 x 12-7/8 in. (PA1900)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- BALDWIN FILTERS Radial Seal Air Filter, 9-1/2 x 19-1/2 in (RS5391)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA3895-FN)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-5/8 in. (PA602)
- Baldwin Filters Automotive Engine Air Filters