Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-3/8 x 25-23/32 in.
Mfr # RS3539
Zoro # G3267914
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 23 23/32 in
- Width 11 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3539
- Zoro # G3267914
- UPC # 791440045187
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 23 23/32 in |
Width | 11 3/8 in |
Length | 25 23/32 in |
Outside Dia. | 11 3/8 in |
Overall Height | 23 23/32 in |
Inside Diameter - Bottom | 6 23/32 in |
Inside Diameter | 3 25/32 in |
Outside Diameter - Bottom | 11 13/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 3/4 in Dust Ejector Hole, G501 AF Furnished Gasket |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Freightliner, Kenworth, Peterbilt, Western Star |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 23 23/32 in, Width 11 3/8 in, Length 25 23/32 in, Outside Dia. 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRMI DD REPL, 08kW12 Volt, CCW, 9Tooth Pinion (17291N)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7910-360-001F)
- WEATHER GUARD ITEMIZER DRAWER UNIT (318-3)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- BALDWIN FILTERS Air Filter, 10-19/32 x 1-17/32 in. (PA2241)
- BALDWIN FILTERS Air Filter, 7-5/16 x 2-1/4 in. (PA4120)
- BALDWIN FILTERS Air Filter, 5-27/32in. to 9-13/16in. dia. (CA5450)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS3506)
- BALDWIN FILTERS Air Filter, 5-5/16in. L x 4-5/8in. dia. (PA30015)
- BALDWIN FILTERS Air Filter, 10" L, 1-1/4" H, Element Only (PA10404)
- ACDELCO Element-A/Cl, A2014C (A2014C)
- Baldwin Filters Automotive Engine Air Filters